Beli Pneumatic Door Closer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  2. Matlock Overhead Door Closer C/Wback Check & Delay
    Mulai

    Rp2.499.900

    Matlock Overhead Door Closer C/Wback Check & Delay
    Deskripsi:
    This comprehensive range of Door Controls feature varying power sized units for many different door applications. They come with a choice of architectural covers which are each available in 26 different plated or colour coated finishes. To help select the
    atribut:
    • Features: 10 Year Guarantee;Fits To Left & Right Hinged Doors;Independent On/Off Latch Action
    • Fire Rating: BS EN1634 1 Hour
    • Standards Met: BS EN1154;BS EN1634;Certifire Approved CF600
    • Product Type: Overhead Door Closer
    • Durability: 8
    • Corrosion Resistance: 3
    • Suitable For Doors: 40-80kg
    • Safety In Use: 1
    • Finish: Silver
    • Category Of Use: 4
    • Test Door Mass / Size: 4;3
    • Fire Door Usage: 1
    • Door Width (mm): 850-1100
    • Suitable For Doors (kg): 40-80
  3. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp42.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  4. Glade Isi Ulang Pengharum Ruangan Matic
    Rating:
    99% of 100
    (17)
    Mulai

    Rp37.900

    Glade Isi Ulang Pengharum Ruangan Matic
    Deskripsi:
    - Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.
    atribut:
    • Volume (g/ml): 146/225
  5. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  6. NITTO KOHKI High Capla Plug Large Diameter (for Internal Female Mounting) Brass
    Mulai

    Rp149.900

    NITTO KOHKI High Capla Plug Large Diameter (for Internal Female Mounting) Brass
    atribut:
    • Socket or Plug: plug
    • Valve Structure: No valve
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Material (Seal): Nitrile rubber
    • Installation Shape: Male thread
    • Fluid: water
    • Dimension BD (mm): 13
    • Dimension C (mm): 23
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: brass
  7. Glade Pengharum Ruangan Aerosol 350ml
    Rating:
    99% of 100
    (38)
    Mulai

    Rp29.900

    Glade Pengharum Ruangan Aerosol 350ml
    Deskripsi:
    Glade menyegarkan setiap ruangan di rumah Anda.
  8. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  9. DORMAKABA Butt Hinges
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    DORMAKABA Butt Hinges
    atribut:
    • Thickness (mm): 3
  10. Glade Pengharum Ruangan Gantung One For All
    Rating:
    97% of 100
    (19)
    Mulai

    Rp11.900

    Glade Pengharum Ruangan Gantung One For All
    Deskripsi:
    Glade One menyemarakan setiap ruangan di rumah ataupun mobil Anda.
    atribut:
    • Size (g): 70
  11. DORMAKABA Pintu Otomatis
    Mulai

    Rp25.999.900

    DORMAKABA Pintu Otomatis
    atribut:
    • Opening Speed (Incremental Setting) (cm/s): 10-50
    • Closing Speed (Incremental Setting) (cm/s): 10-40
    • Hold Open Time (s): 0.5-30
    • Mains Voltage (V): 230
    • Frequency (Hz): 50/60
    • International Protection: IP 20
  12. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  13. TRUSCO Hex Key Ball Point Long Arm (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.900

    TRUSCO Hex Key Ball Point Long Arm (Kunci L)
    Deskripsi:
    It is a long range type. Surface treatment is black dyeing.
    atribut:
    • Hardness: HRC52 to 56
    • Material: Chrome Vanadium Steel (Cr-V)
    • Surface Processing: Black Oxide Finish
  14. FUJIYA Nippers Standard (Tang Potong)
    Mulai

    Rp499.900

    FUJIYA Nippers Standard (Tang Potong)
    Deskripsi:
    -Full-universal type nippers with well sharpness and durability.-Can be used for a wide range of applications from electric construction, civil engineering, construction, machine assembly repair to DIY.
    atribut:
    • Mechanical Spring: None
Daftar Harga Pneumatic Door Closer Terbaru April 2026
NEW STAR Door CloserRp1.199.900
Matlock Overhead Door Closer C/Wback Check & DelayRp2.499.900
SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Rp42.900
DORMAKABA Engsel Tanam LantaiRp1.099.900
DORMAKABA Mortise LockRp159.900
Glade Isi Ulang Pengharum Ruangan MaticRp37.900
BOSCH Planer (Mesin Serut Kayu)Rp979.900
NITTO KOHKI High Capla Plug Large Diameter (for Internal Female Mounting) BrassRp149.900
Nitta Moore ConnectorRp34.900
Glade Pengharum Ruangan Aerosol 350mlRp29.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)